(0)

RAB LIGHTING #NTH50-MH

Wall Mount Fixture, Metal Halide Lamp, 120-277V, 50W, Die Cast Aluminum Housing, Black

SKU: 06118494946
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: Wall Mount Light
Lamp Type: Metal Halide
Watts: 50W
Voltage: 120-277V
Ballast Type: NPF
Housing: Die Cast Aluminum
Finish: Black
Refractor: Aluminum with Prismatic Borosilicate Lens
LxWxD: 11.89x6.61x6.02 in. (302x168x153xmm)
Manufacturer Series: NTH
Description
Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Light; Lamp Type - Metal Halide; Watts - 50; Voltage - 120-277V; Ballast Type - NPF; Housing - Die Cast Aluminum; Finish - Black; Refractor - Aluminum with Prismatic Borosilicate Lens; LxWxD - 11.89x6.61x6.02 in. (302x168x153xmm); Additional Information - Number of LED: 1; Manufacturer Series - NTH
Additional Info: Number of LED: 1