Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Light; Lamp Type - LED; Watts - 14; Lamp Included - Yes; Voltage - 120V; Ballast Type - AC Input LED Driver; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Tempered Glass; LxWxD - 7.21x6.22x4.20 in. (183x 158x107mm); Additional Information - Number of LED: 6; Manufacturer Series - AWL