Menu Search
RAB LIGHTING #VEK2-LED78-A-5K-BRZ-PC

Wall Mount Light, LED, 78W

SKU # 06118489121 Manufacturer Series: VEK2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Light
Lamp Type: LED
Watts: 78W
Voltage: 120V
Ballast Type: AC Input LED Driver
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Clear Tempered Glass
LxWxD: 8.74x14.95x12.69 in. (222x380x322mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Light; Lamp Type - LED; Watts - 78; Voltage - 120V; Ballast Type - AC Input LED Driver; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Clear Tempered Glass; LxWxD - 8.74x14.95x12.69 in. (222x380x322mm); Additional Information - Number of LED: 1; Manufacturer Series - VEK2