Menu Search
RAB LIGHTING #WL42CFL-120E-BRZ

Wal-Lite Wall Mount Security, Fluorescent, 42W

SKU # 06118497354
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Security
Lamp Type: Fluorescent
Watts: 42W
Lamp Included: Yes
Voltage: 120V
Ballast Type: Electronic
Housing: Polycarbonate
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 6.89x11.02x5.24" (175x280x133mm)

Additional Info: Photocell