You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
RAB LIGHTING #WP150-HPS-120V-BRZ

Wal-Pak Wall Mount Security, HPS, 150W

SKU # 06118495477
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Security
Lamp Type: HPS
Watts: 150W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Glass
LxWxD: 9.00"x13.00"Wx7.25"D (229x330x184mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Security; Lamp Type - HPS; Watts - 150; Lamp Included - Yes; Voltage - 120V; Ballast Type - NPF; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Glass; LxWxD - 9.00"x13.00"Wx7.25"D (229x330x184mm); Manufacturer Series - Wal-Pak