Menu Search

RAB LIGHTING #WL70-HPS-BZ-LPC

Wal-Lite Wall Mount Security, HPS, 70W

SKU: 06118495323
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fixture Type: Wall Mount Security
Lamp Type: HPS
Watts: 70W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
Housing: Polycarbonate
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 6.89x11.02x5.24" (175x280x133mm)
Description
Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Security; Lamp Type - HPS; Watts - 70; Lamp Included - Yes; Voltage - 120V; Ballast Type - NPF; Housing - Polycarbonate; Finish - Bronze; Refractor - Polycarbonate; LxWxD - 6.89x11.02x5.24" (175x280x133mm); Additional Information - Photocell; Manufacturer Series - Wal-Lite
Additional Info: Photocell