(0)

RUSSELL LIGHTING #799-700

Wall Sconce Fixture, Compact Fluorescent Lamp, 60W, Brushed Chrome, Glass Refractor

SKU: 40013497997
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: Wall Mount Light
Lamp Type: Compact Fluorescent
Watts: 60W
Lamp Included: No
Finish: Brushed Chrome
Refractor: Glass
LxWxD: 6.00 in. OD x 10.50 in. H (152x267mm)
Description
Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Light; Lamp Type - Compact Fluorescent; Watts - 60; Lamp Included - No; Finish - Brushed Chrome; Refractor - Glass; LxWxD - 6.00 in. OD x 10.50 in. H (152x267mm); Additional Information - Extension: 3.50 in., Medium Base
Additional Info: Extension: 3.50 in., Medium Base