Menu Search
SIGNIFY #553250LXLT

Wallcube Wall Mount Area, HPS, 250W

SKU # 62429031494 Manufacturer Series: Mini
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 250W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: CWA
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 12.50x9.88x7.50"