Menu Search
SIGNIFY #LP32T

LytePro Wall Mount Security, LED, 70W

SKU # 62456323945 Manufacturer Series: 32
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Security
Lamp Type: LED
Watts: 70W
Lamp Included: Yes
Voltage: 120/277V
Housing: Die Cast Aluminum
Finish: Titanium
Refractor: Glass
LxWxD: 12.00x4.60x9.20" (305x117x234mm)

Additional Info: Wet location use