Menu Search
Wall and Ceiling Light Fixtures Wall Mount Area Cutoff, HPS, 150W
THOMAS LIGHTING #MDW150STT-LPCUL

Nitebrites Wall Mount Area Cutoff, HPS, 150W

SKU # 77384927012 Manufacturer Series: MDW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Wall Mount Area Cutoff
Lamp Type: HPS
Watts: 150W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 8.46"Hx14.17"Wx9.06"D (215x360x230mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area Cutoff; Lamp Type - HPS; Watts - 150; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Borosilicate Glass; LxWxD - 8.46"Hx14.17"Wx9.06"D (215x360x230mm); Additional Information - Semi-Cutoff Optics.; Manufacturer Series - Nitebrites MDW

Additional Info: Semi-Cutoff Optics.