Menu Search
Wall and Ceiling Light Fixtures Wall Mount Area Cutoff, Metal Halide, 250W

THOMAS LIGHTING #LDW250M-TT-LP

Nitebrites Wall Mount Area Cutoff, Metal Halide, 250W

SKU #77384992301
Manufacturer Series: LDW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Wall Mount Area Cutoff
Lamp Type: Metal Halide
Watts: 250W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 9.25"Hx14.17"Wx14.40"D (235x360x366mm)

Additional Info: Semi-Cutoff Optics.