Menu Search
THOMAS LIGHTING #LDW400M-TT-LP

Nitebrites Wall Mount Area Cutoff, Metal Halide, 400W

SKU # 77384992302 Manufacturer Series: LDW
Fixture Type: Wall Mount Area Cutoff
Lamp Type: Metal Halide
Watts: 400W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 9.25"Hx14.17"Wx14.40"D (235x360x366mm)

Additional Info: Semi-Cutoff Optics.