Menu Search
THOMAS LIGHTING #LWL400MTT-LP

Nitebrites Wall Mount Area, Metal Halide, 400W

SKU # 77384924869 Manufacturer Series: LWL
Fixture Type: Wall Mount Area
Lamp Type: Metal Halide
Watts: 400W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 9.00"x17.00"Wx13.50"D (229x432x343mm)