Menu Search
Lighting Light Bulbs HID Light Bulbs Lamp, HID; ED28; Mogul Screw E39

SIGNIFY

Lamp, HID; ED28; Mogul Screw E39

(2 Product Options)
  • Type: HID
  • Bulb Shape: ED28
  • Bulb: ED-28
  • Base: Mogul Screw (E39)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (E39)
Lamp Style: Metal Halide
Finish: Clear
Color Temperature: 3800K
Average Life - hrs: 10000
Length: 8-5/16 in.
Operating Position: Base Up ±15°
Packaging: 1/Pk.