Menu Search
STANDARD PRODUCTS #J1000W/120V

Lamp, Halogen; T3; R7s; 1000W; 120V

SKU # 06954915492 Manufacturer Series: EYE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 120V
Watts: 1000W
Type: Halogen
Bulb Shape: T3
Lamp Style: Tubular
Lumens: 21000
Average Life - hrs: 2000
Length: 7-15/32 in.
Packaging: 12 (Priced per Lamp)
Bulb: T-3
Base: R7s
Finish: Clear