Menu Search
STANDARD PRODUCTS #J500W/120V

Lamp, Halogen; T3; R7s; 500W; 120V

SKU # 06954915521 Manufacturer Series: EYE
View more versions of this product
Voltage: 120V
Watts: 500W
Type: Halogen
Bulb Shape: T3
Lamp Style: Tubular
Lumens: 10000
Average Life - hrs: 2000 hr.
Length: 4-11/16 in.
Packaging: 12 (Priced per Lamp)
Bulb: T-3
Base: R7s
Finish: Clear