The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
STANDARD PRODUCTS #J500W/130V

Lamp, Halogen; T3; R7s; 500W; 130V

SKU # 06954915522 Manufacturer Series: EYE
View more versions of this product
Watts: 500W
Voltage: 130V
Type: Halogen
Bulb Shape: T3
Lamp Style: Tubular
Lumens: 10000
Average Life - hrs: 2000
Length: 4-11/16 in.
Packaging: 12 (Priced per Lamp)
Bulb: T-3
Base: R7s
Finish: Clear