You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #L15-RBC

Turnlok Connector Boot Black Rubber

SKU # 78500710076
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Connector Boot
Device Size/​Type: 15A Locking
Material: Rubber
Color: Black

Weatherproof Box Boots: Type - Connector Boot; Device Size/Type - 15A Locking; Material - Rubber; Color - Black; Manufacturer Series - Turnlok