Menu Search

LEGRAND - PASS & SEYMOUR #L15-RBP

Turnlok Plug Boot Black Rubber

SKU: 78500710077
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Plug Boot
Device Size/Type: 15A Locking
Material: Rubber
Color: Black
Description
Weatherproof Box Boots: Type - Plug Boot; Device Size/Type - 15A Locking; Material - Rubber; Color - Black; Manufacturer Series - Turnlok