Menu Search
LEGRAND - PASS & SEYMOUR #L2030-RBP

Turnlok Plug Boot Black Rubber

SKU # 78500720315
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plug Boot
Device Size/​Type: 20/30A Locking
Material: Rubber
Color: Black

Weatherproof Box Boots: Type - Plug Boot; Device Size/Type - 20/30A Locking; Material - Rubber; Color - Black; Manufacturer Series - Turnlok