Menu Search
Weatherproof Box Caps Wiring Device Closure Cap Male Connector
MELTRIC #61-3A426

Wiring Device Closure Cap Male Connector

SKU # 78447401391
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wiring Device Closure Cap
Device Type: Male Connector
Material: Rubber
Color: Black

Weatherproof Box Caps: Type - Wiring Device Closure Cap; Device Type - Male Connector ; Material - Rubber; Color - Black ; Additional Information - Dimension: 8.21 in. W x 1.52 in. D

Additional Info: Dimension: 8.21 in. W x 1.52 in. D