Menu Search
MOLEX #60W49

Watertite® Weatherproof Outlet Single Receptacle Rubber

SKU # 78678871403
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Outlet
Number of Gangs: 1
Cover Configuration: Single Receptacle
Device: (1) Single 15A250V 2P3W
NEMA: NEMA 6-15R
Material: Rubber
Color: Yellow
Mounting: Box
Mounting Position: Vertical

Weatherproof Box Covers with Devices: Type - Weatherproof Outlet; Number of Gangs - 1; Cover Configuration - Single Receptacle; Device - (1) Single 15A250V 2P3W; NEMA - NEMA 6-15R; Material - Rubber; Color - Yellow; Mounting - Box; Mounting Position - Vertical; Additional Information - Watertight Flip Lid; Manufacturer Series - WATERTITE

Additional Info: Watertight Flip Lid