Menu Search
RED DOT #2CCT-1

DRY-TITE Weatherproof Outlet (2) Switch Lever Die Cast Zinc

SKU # 04226935081
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Outlet
Number of Gangs: 2
Cover Configuration: (2) Switch Lever
Device: (2) Switch 1-Pole 10A125V
Material: Die-cast Zinc
Color: Gray
Mounting: Device
Mounting Position: Vertical

Weatherproof Box Covers with Devices: Type - Weatherproof Outlet; Number of Gangs - 2; Cover Configuration - (2) Switch Lever; Device - (2) Switch 1-Pole 10A125V; Material - Die Cast Zinc; Color - Gray; Mounting - Device; Mounting Position - Vertical; Manufacturer Series - DRY-TITE