Menu Search
COOPER WIRING #S1962GY

Dustproof Device Box Cover (1) Duplex Recept Polycarbonate

SKU # 03266450102
Type: Dustproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Polycarbonate
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Dustproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Duplex Recept; Material - Polycarbonate; Color - Gray; Mounting - Device; Mounting Position - Horizontal; Lid Type - Single; Additional Information - For damp locations, Gasket provided, Stay open lids

Additional Info: For damp locations, Gasket provided, Stay open lids