Menu Search
COOPER WIRING #S1962

Protective Receptacle Cover, 1 Gang, Duplex Receptacle

SKU # 03266412630
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Cover
Number of Gangs: 1
Device Opening: Duplex Receptacle
Material: Thermoplastic
Color: Gray
Mounting: Surface
Mounting Position: Horizontal
Lid Type: Double Stay-Open

Non-metallic protective covers feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-metallic, non-corrosive and non-conductive. Gasket provided seals both device and openings and edges. Not for use in wet locations.