Menu Search
COOPER WIRING #S2966-W

Weatherproof Cover, 1 Gang, (1) GFCI/Decorator Recept, Plastic, White

SKU # 03266452603
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Plastic
Color: White
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) GFCI/Decorator Recept; Material - Plastic; Color - White; Mounting Position - Vertical; Lid Type - Single; Additional Information - Lid Style: Self Closing

Additional Info: Lid Style: Self Closing