Menu Search
HUBBELL #5205WO

Weatherproof Cover, 1 Gang, (1) Duplex Recept, Cast Aluminum, Gray, FS/FD Box, 4-Screw Mount

SKU # 62400675595
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Cast Aluminum
Color: Gray
Mounting: FS/FD Box, 4-Screw
Mounting Position: Horizontal

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Duplex Recept; Material - Cast Aluminum; Color - Gray; Mounting - FS/FD Box, 4-Screw; Mounting Position - Horizontal; Additional Information - Lid Style: Self Closing

Additional Info: Lid Style: Self Closing