Menu Search
HUBBELL #HBL5206WO

Weatherproof Device Box Cover (1) Duplex Recept Aluminum Die Cast

SKU # 78358580914
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Aluminum Die-cast
Mounting: FS/FD Box, 4-Screw
Mounting Position: Horizontal
Lid Type: Double

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Duplex Recept; Material - Aluminum Die Cast; Mounting - FS/FD Box, 4-Screw; Mounting Position - Horizontal; Lid Type - Double