Menu Search
HUBBELL #HBL9420

Weatherproof Device Box Cover (1) Outlet Hole 2.125" ID Aluminum Die Cast

SKU # 78358580956
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Outlet Hole 2.125" ID
Material: Aluminum Die-cast
Mounting: Box, 4-Screw
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Outlet Hole 2.125" ID; Material - Aluminum Die Cast; Mounting - Box, 4-Screw; Mounting Position - Vertical; Lid Type - Single