Menu Search
Weatherproof Box Covers with Lids Weatherproof Device Box Cover (1) Duplex Recept Thermoplastic
LEGRAND - PASS & SEYMOUR #3780-SC

Weatherproof Device Box Cover (1) Duplex Recept Thermoplastic

SKU # 78500777155
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Thermoplastic
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Double