Menu Search
LEGRAND - PASS & SEYMOUR #3780

Weatherproof Device Box Cover (1) Duplex Recept Thermoplastic

SKU # 78500777010
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Thermoplastic
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Double, 2-Position

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Duplex Recept; Material - Thermoplastic; Color - Gray; Mounting - Device; Mounting Position - Horizontal; Lid Type - Double, 2-Position