Menu Search
Weatherproof Box Covers with Lids Weatherproof Device Box Cover (1) Duplex Recept Zinc Die Cast

LEGRAND - PASS & SEYMOUR #CA8-GVFS

Weatherproof Device Box Cover (1) Duplex Recept Zinc Die Cast

SKU #78500726441
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Zinc Die Cast
Finish: Polyester Powder Paint
Color: Gray
Mounting: FS Box, 4-Screw
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Duplex Recept; Material - Zinc Die Cast; Finish - Polyester Powder Paint; Color - Gray; Mounting - FS Box, 4-Screw; Mounting Position - Vertical; Lid Type - Single