Menu Search
LEGRAND - PASS & SEYMOUR #WPG-1

Weatherproof Device Box Cover (1) Flanged Inlet/Outlet 15/20A Str-Blade Polycarbonate

SKU # 78500706530
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Flanged Inlet/Outlet 15/20A Str-Blade
Material: Polycarbonate
Mounting: FS Box
Mounting Position: Vertical
Lid Type: Single, Lockout/Tagout

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Flanged Inlet/Outlet 15/20A Str-Blade; Material - Polycarbonate; Mounting - FS Box; Mounting Position - Vertical; Lid Type - Single, Lockout/Tagout