(0)

LEGRAND - PASS & SEYMOUR #WPG-2

Weatherproof Device Box Cover (1) Flanged Inlet/Outlet 20/30A Locking Polycarbonate

SKU: 78500706532
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Flanged Inlet/Outlet 20/30A Locking
Material: Polycarbonate
Mounting: FS Box
Mounting Position: Vertical
Lid Type: Single, Lockout/Tagout
Description
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Flanged Inlet/Outlet 20/30A Locking; Material - Polycarbonate; Mounting - FS Box; Mounting Position - Vertical; Lid Type - Single, Lockout/Tagout