Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) GFCI/Decorator Recept; Material - Polycarbonate; Color - Clear Cover, Gray Base; Mounting - Box, 4-Screw; Mounting Position - Vertical; Lid Type - Single; Additional Information - Padlockable
Additional Info: Padlockable