Menu Search
LEGRAND - PASS & SEYMOUR #3726-SCBK

Weatherproof Device Box Cover (1) GFCI/Decorator Recept Thermoplastic

SKU # 78500704237 Manufacturer Series: 3726
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Thermoplastic
Color: Black
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single