Menu Search
LEGRAND - PASS & SEYMOUR #3726SCE

Weatherproof Device Box Cover (1) GFCI/Decorator Recept Thermoplastic

SKU # 78500726088 Manufacturer Series: 3726
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Thermoplastic
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) GFCI/Decorator Recept; Material - Thermoplastic; Color - Gray; Mounting - Device; Mounting Position - Horizontal; Lid Type - Single; Manufacturer Series - 3726