Weatherproof Device Box Cover (1) Outlet Hole 1.62" ID Aluminum Die Cast
SKU
#
78500774200
Specifications
Type:
Weatherproof Device Box Cover
Number of Gangs:
1
Device Opening:
(1) Outlet Hole 1.62" ID
Material:
Aluminum Die-cast
Color:
Gray
Mounting:
FS Box
Mounting Position:
Vertical
Lid Type:
Single
Description
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Outlet Hole 1.62" ID; Material - Aluminum Die Cast; Color - Gray; Mounting - FS Box; Mounting Position - Vertical; Lid Type - Single