Menu Search
LEVITON #4976-GY

Weatherproof Device Box Cover (1) Duplex Recept Thermoplastic

SKU # 07847777218
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Thermoplastic
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Double