Menu Search
LEVITON #4976-W

Weatherproof Device Box Cover (1) Duplex Recept Thermoplastic

SKU # 07847782270
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Thermoplastic
Color: White
Mounting: Device
Mounting Position: Horizontal
Lid Type: Double