Menu Search
LEVITON #4970-FS

Weatherproof Device Box Cover (1) Duplex Recept Zinc Die Cast

SKU # 06867918991
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Zinc Die-cast
Color: Natural
Mounting: Device
Mounting Position: Horizontal
Lid Type: Double

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Duplex Recept; Material - Zinc Die Cast; Color - Natural; Mounting - Device; Mounting Position - Horizontal; Lid Type - Double