Menu Search
LEVITON #4996-GY

Weatherproof Device Box Cover (1) GFCI/Decorator Recept Thermoplastic

SKU # 07847720073
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Thermoplastic
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single