Menu Search
LEVITON #6196-FS

Weatherproof Device Box Cover (1) GFCI/Decorator Recept Zinc Die Cast

SKU # 07847711336
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Zinc Die-cast
Color: Natural
Mounting: FS Box
Mounting Position: Horizontal
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) GFCI/Decorator Recept; Material - Zinc Die Cast; Color - Natural; Mounting - FS Box; Mounting Position - Horizontal; Lid Type - Single