Menu Search
LEVITON #WM1HF-GY

Weatherproof Device Cover, 1 Gang, Decora/GFCI Receptacle

SKU # 07847784389
Type: Weatherproof Device Cover
Number of Gangs: 1
Device Opening: Decora/GFCI Receptacle
Material: Metallic
Color: Gray
Mounting: FS Box
Mounting Position: Horizontal
Lid Type: Aluminum

LEV WM1HF-GY RECEPTACLE-COVER