Menu Search
RED DOT #S309BRE

Weatherproof Box Cover, 1 Gang, (1) Duplex Receptacle

SKU # 04226965341
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Receptacle
Material: Zinc
Color: Bronze
Mounting: Device
Mounting Position: Vertical