Menu Search
RED DOT #CCU

Weatherproof Device Box Cover (1) Universal Zinc Die Cast

SKU # 04226900427
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Universal
Material: Zinc Die-cast
Color: Silver
Mounting: Device
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Universal; Material - Zinc Die Cast; Color - Silver; Mounting - Device; Mounting Position - Vertical; Lid Type - Single; Additional Information - Includes device adapter plates. Mounts in vertical or horizontal position

Additional Info: Includes device adapter plates. Mounts in vertical or horizontal position