Menu Search
RED DOT #S413E

Weatherproof Device Cover, 2 Gangs, GFCI Receptacle, Zinc

SKU # 04226965455
Type: Weatherproof Device Cover
Number of Gangs: 2
Device Opening: GFCI Receptacle
Material: Zinc
Color: Silver
Mounting Position: Horizontal
Lid Type: Double

R-D S413E 2G-GFCI-CVR