The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
CODE ELECTRIC PRODUCTS #1412-SDC090603

Trailer Box, Aluminum, Box Mount

SKU # 62382500075
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Material: Aluminum
Mounting: Box

Weatherproof Box Covers: Type - Weatherproof Device Box Cover; Material - Aluminum; Mounting - Box; Additional Information - Current: 125 A, Dimensions: 12.00 in. H x 9.00 in. W x 3.75 in. D

Additional Info: Current: 125 A, Dimensions: 12.00 in. H x 9.00 in. W x 3.75 in. D