Menu Search
HUBBELL #5206WO

KellemsĀ® Device Box Cover, 2 Gangs, Duplex, 15 A

SKU # 62400675596
Type: Weather-proof Device Box Cover
Number of Gangs: 2
Device Opening: Duplex
Material: Cast Aluminum
Mounting: Device
Amps: 15A