Weatherproof Box Covers: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - Blank; Material - Fiberglass; Finish - Smooth; Color - Yellow; Mounting - Box; Additional Information - Shape: Rectangular, Mounting Position: Vertical, Used on FD, FS Box
Additional Info: Shape: Rectangular, Mounting Position: Vertical, Used on FD, FS Box